- Exhaust Tool
| Attenuation LR | 13 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Overall Length | 42 in, 1066.8 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow LR | 1264.27 cfm, 35.8 m3/min |
| Attenuation HR | 19 dBA |
| Rated Flow HR | 2193.04 cfm, 62.1 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 1790.45 cfm, 50.7 m3/min |
| Style | Style 1 |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Body Length | 36 in, 914.4 mm |
| Weight | 31.815 LB |
| EAN or UPC | 742330116098 |

