- Exhaust Tool
| Attenuation HR | 20 dBA |
| Inlet Clock Position | 3:00 |
| Body Dia. [Max] | 15 in, 381 mm |
| Inlet Diameter | 4.02 in, 102.12 mm |
| Body Dia. [Min] | 10 in, 254 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Overall Length | 32.5 in, 825.5 mm |
| Outlet Diameter | 4.02 in, 102.12 mm |
| Attenuation LR | 15 dBA |
| Rated Flow HR | 1995.28 cfm, 56.5 m3/min |
| Rated Flow MR | 1631.54 cfm, 46.2 m3/min |
| Outlet Clock Position | 9:00 |
| Style | Style 2 |
| Rated Flow LR | 1151.26 cfm, 32.6 m3/min |
| Body Length | 25.5 in, 647.7 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Weight | 32.65 LB |
| EAN or UPC | 742330005842 |

