- Exhaust Tool
| Body Length | 26 in, 660.4 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Min] | 10 in, 254 mm |
| Inlet Clock Position | 3:00 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow HR | 2327.24 cfm, 65.9 m3/min |
| Style | Style 2 |
| Body Dia. [Max] | 15 in, 381 mm |
| Attenuation LR | 15 dBA |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Attenuation HR | 20 dBA |
| Rated Flow LR | 1345.49 cfm, 38.1 m3/min |
| Rated Flow MR | 1899.93 cfm, 53.8 m3/min |
| Overall Length | 32.5 in, 825.5 mm |
| Outlet Clock Position | 9:00 |
| Weight | 34.5 LB |
| EAN or UPC | 742330005859 |

