- Exhaust Tool
| Style | Style 5 |
| Body Dia. [Min] | 10 in, 254 mm |
| Body Length | 25.75 in, 654.1 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow LR | 1179.51 cfm, 33.4 m3/min |
| Attenuation LR | 15 dBA |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Attenuation HR | 20 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 1670.38 cfm, 47.3 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Overall Length | 29.38 in, 746.25 mm |
| Inlet Clock Position | 3:00 |
| Body Dia. [Max] | 15 in, 381 mm |
| Outlet Clock Position | 9:00 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 2044.72 cfm, 57.9 m3/min |
| Weight | 34.85 LB |
| EAN or UPC | 742330005897 |

