- Exhaust Tool
| Inlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow HR | 2097.69 cfm, 59.4 m3/min |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Style | Style 3 |
| Outlet Clock Position | 9:00 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation HR | 20 dBA |
| Attenuation LR | 15 dBA |
| Overall Length | 39.87 in, 1012.7 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 1712.76 cfm, 48.5 m3/min |
| Body Length | 35.87 in, 911.1 mm |
| Body Dia. [Max] | 15 in, 381 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Dia. [Min] | 10 in, 254 mm |
| Rated Flow LR | 1211.29 cfm, 34.3 m3/min |
| Inlet Clock Position | 6:00 |
| Weight | 42.0 LB |
| EAN or UPC | 742330005934 |

