- Exhaust Tool
| Inlet Clock Position | 3:00 |
| Rated Flow MR | 1959.96 cfm, 55.5 m3/min |
| Inlet Diameter | 5 in, 127 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow LR | 1384.34 cfm, 39.2 m3/min |
| Attenuation HR | 20 dBA |
| Rated Flow HR | 2397.87 cfm, 67.9 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Overall Length | 39.12 in, 993.65 mm |
| Body Length | 36 in, 914.4 mm |
| Body Dia. [Max] | 15 in, 381 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Dia. [Min] | 5.03 in, 127.64 mm |
| Attenuation LR | 15 dBA |
| Outlet Clock Position | 9:00 |
| Style | Style 4 |
| Weight | 49.4 LB |
| EAN or UPC | 742330005965 |

