- Exhaust Tool
| Overall Length | 21.57 in, 547.88 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 15 in, 381 mm |
| Attenuation LR | 12 dBA |
| Outlet Clock Position | 9:00 |
| Inlet Clock Position | 9:00 |
| Attenuation HR | 18 dBA |
| Rated Flow HR | 2263.67 cfm, 64.1 m3/min |
| Body Dia. [Max] | 15 in, 381 mm |
| Rated Flow LR | 1306.64 cfm, 37 m3/min |
| Rated Flow MR | 1846.96 cfm, 52.3 m3/min |
| Style | Style 3 |
| Outlet Diameter | 3.86 in, 98 mm |
| Inlet Diameter | 4.02 in, 102 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Min] | 10 in, 254 mm |
| Weight | 22.5 LB |
| EAN or UPC | 742330005989 |

