- Exhaust Tool
| Attenuation HR | 20 dBA |
| Rated Flow LR | 1356.08 cfm, 38.4 m3/min |
| Body Dia. [Min] | 10 in, 254 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Overall Length | 28.26 in, 717.7 mm |
| Body Dia. [Max] | 15 in, 381 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation LR | 15 dBA |
| Outlet Clock Position | 12:00 |
| Body Length | 27.5 in, 698.5 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 1917.59 cfm, 54.3 m3/min |
| Inlet Clock Position | 6:00 |
| Style | Style 6 |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow HR | 2348.43 cfm, 66.5 m3/min |
| Weight | 30.9 LB |
| EAN or UPC | 742330006009 |

