- Exhaust Tool
| Rated Flow LR | 1546.78 cfm, 43.8 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation HR | 18 dBA |
| Inlet Clock Position | 3:00 |
| Body Dia. [Min] | 10 in, 254 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 44.02 in, 1118 mm |
| Outlet Clock Position | 9:00 |
| Body Dia. [Max] | 15 in, 381 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Overall Length | 47.38 in, 1203.45 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Attenuation LR | 13 dBA |
| Rated Flow HR | 2676.85 cfm, 75.8 m3/min |
| Style | Style 5 |
| Rated Flow MR | 2185.98 cfm, 61.9 m3/min |
| Weight | 45.0 LB |
| EAN or UPC | 742330106310 |

