- Exhaust Tool
| Overall Length | 25.25 in, 641.4 mm |
| Rated Flow HR | 2203.64 cfm, 62.4 m3/min |
| Outlet Diameter | 5.02 in, 127.63 mm |
| Rated Flow LR | 1271.33 cfm, 36 m3/min |
| Style | Style 3 |
| Body Length | 20.75 in, 527 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Outlet Clock Position | 3:00 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Max] | 15 in, 381 mm |
| Body Dia. [Min] | 10 in, 254 mm |
| Inlet Diameter | 4.02 in, 102 mm |
| Rated Flow MR | 1797.52 cfm, 50.9 m3/min |
| Attenuation HR | 17 dBA |
| Attenuation LR | 12 dBA |
| Inlet Clock Position | 3:00 |
| Weight | 24.5 LB |
| EAN or UPC | 742330006023 |

