Product details
- Exhaust Tool
Specifications
Body Dia. [Max] | 12.01 in, 305 mm |
Inlet Diameter | 4.02 in, 102 mm |
Outlet Diameter | 5.03 in, 127.64 mm |
Style | Style 3 |
Overall Length | 35.5 in, 901.7 mm |
Body Length | 31.88 in, 809.75 mm |
Weight | 31.5 LB |
EAN or UPC | 742330116029 |