- Exhaust Tool
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Style | Style 1 |
| Rated Flow LR | 1762.20 cfm, 49.9 m3/min |
| Body Length | 25.75 in, 654 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Overall Length | 34 in, 863.6 mm |
| Attenuation LR | 12 dBA |
| Rated Flow HR | 2447.31 cfm, 69.3 m3/min |
| Attenuation HR | 18 dBA |
| Rated Flow MR | 2447.31 cfm, 69.3 m3/min |
| Body Dia. [Max] | 11.84 in, 300.7 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Weight | 28.7 LB |
| EAN or UPC | 742330114049 |

