- Exhaust Tool
| Rated Flow LR | 1758.67 cfm, 49.8 m3/min |
| Body Length | 25.75 in, 654 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Overall Length | 31.69 in, 804.93 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow HR | 3100.63 cfm, 87.8 m3/min |
| Style | Style 5 |
| Inlet Clock Position | 6:00 |
| Attenuation LR | 12 dBA |
| Body Dia. [Max] | 11.84 in, 300.74 mm |
| Attenuation HR | 18 dBA |
| Outlet Clock Position | 12:00 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 2447.31 cfm, 69.3 m3/min |
| Weight | 31.2 LB |
| EAN or UPC | 742330114070 |

