- Exhaust Tool
| Body Dia. [Max] | 11.84 in, 300.74 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 2447.31 cfm, 69.3 m3/min |
| Outlet Clock Position | 12:00 |
| Rated Flow HR | 3097.10 cfm, 87.7 m3/min |
| Attenuation HR | 18 dBA |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Overall Length | 29.14 in, 740.16 mm |
| Style | Style 6 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Inlet Clock Position | 6:00 |
| Body Length | 25.5 in, 647.7 mm |
| Rated Flow LR | 1762.20 cfm, 49.9 m3/min |
| Attenuation LR | 12 dBA |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Weight | 29.4 LB |
| EAN or UPC | 742330114087 |

