- Exhaust Tool
| Style | Style 2 |
| Attenuation HR | 16 dBA |
| Inlet Clock Position | 3:00 |
| Rated Flow HR | 3761.01 cfm, 106.5 m3/min |
| Body Length | 30 in, 762 mm |
| Body Dia. [Min] | 12.12 in, 307.85 mm |
| Overall Length | 38 in, 965.2 mm |
| Attenuation LR | 11 dBA |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Rated Flow LR | 2171.85 cfm, 61.5 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Dia. [Max] | 18.12 in, 460.25 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Clock Position | 9:00 |
| Outlet Diameter | 6.04 in, 153.39 mm |
| Rated Flow MR | 3072.38 cfm, 87 m3/min |
| Weight | 56.0 LB |
| EAN or UPC | 742330006061 |

