- Exhaust Tool
| Body Dia. [Min] | 15.98 in, 406 mm |
| Attenuation LR | 11 dBA |
| Attenuation HR | 15 dBA |
| Rated Flow LR | 3665.66 cfm, 103.8 m3/min |
| Body Dia. [Max] | 24.02 in, 610 mm |
| Inlet Clock Position | 3:00 |
| Outlet Diameter | 7.99 in, 203 mm |
| Style | Style 2 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Length | 45 in, 1143 mm |
| Inlet Diameter | 7.99 in, 203 mm |
| Overall Length | 57.01 in, 1448 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 5184.19 cfm, 146.8 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow HR | 6349.58 cfm, 179.8 m3/min |
| Weight | 175.0 LB |
| EAN or UPC | 742330006085 |

