- 5.24 in Inside Diameter
| Width | 0.87 in, 22 mm |
| I.D. | 5.24 in, 133 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Center Height | 3.19 in, 81 mm |
| Bolt Hole Center Spacing | 3.25 in, 82.6 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330006092 |
| Width | 0.87 in, 22 mm |
| I.D. | 5.24 in, 133 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Center Height | 3.19 in, 81 mm |
| Bolt Hole Center Spacing | 3.25 in, 82.6 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330006092 |