- 7.75 in Inside Diameter
| I.D. | 7.75 in, 196.8 mm |
| Center Height | 4.45 in, 113 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Width | 0.98 in, 25 mm |
| Bolt Hole Center Spacing | 4.25 in, 107.9 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330006153 |
| I.D. | 7.75 in, 196.8 mm |
| Center Height | 4.45 in, 113 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Width | 0.98 in, 25 mm |
| Bolt Hole Center Spacing | 4.25 in, 107.9 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330006153 |