- 4.37 in Inside Diameter
| Width | 0.75 in, 19 mm |
| Bolt Hole Circle Diameter | 0.31 in, 8 mm |
| I.D. | 4.37 in, 111 mm |
| Center Height | 2.68 in, 68 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330006177 |
| Width | 0.75 in, 19 mm |
| Bolt Hole Circle Diameter | 0.31 in, 8 mm |
| I.D. | 4.37 in, 111 mm |
| Center Height | 2.68 in, 68 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330006177 |