- 9 in Inside Diameter
| Width | 1.25 in, 31.8 mm |
| Bolt Hole Circle Diameter | 0.45 in, 11.4 mm |
| Center Height | 5.12 in, 130 mm |
| Bolt Hole Center Spacing | 4.5 in, 114.3 mm |
| I.D. | 9 in, 228.6 mm |
| Weight | 1.4 LB |
| EAN or UPC | 742330006184 |
| Width | 1.25 in, 31.8 mm |
| Bolt Hole Circle Diameter | 0.45 in, 11.4 mm |
| Center Height | 5.12 in, 130 mm |
| Bolt Hole Center Spacing | 4.5 in, 114.3 mm |
| I.D. | 9 in, 228.6 mm |
| Weight | 1.4 LB |
| EAN or UPC | 742330006184 |