- 10.19 in Inside Diameter
| I.D. | 10.19 in, 258.8 mm |
| Bolt Hole Circle Diameter | 0.43 in, 11 mm |
| Width | 1.26 in, 32 mm |
| Bolt Hole Center Spacing | 5 in, 127 mm |
| Center Height | 5.75 in, 146 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330006191 |
| I.D. | 10.19 in, 258.8 mm |
| Bolt Hole Circle Diameter | 0.43 in, 11 mm |
| Width | 1.26 in, 32 mm |
| Bolt Hole Center Spacing | 5 in, 127 mm |
| Center Height | 5.75 in, 146 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330006191 |