- 10.98 in Inside Diameter
| Width | 1.26 in, 32 mm |
| Bolt Hole Circle Diameter | 0.43 in, 11 mm |
| Center Height | 6.12 in, 155.4 mm |
| Bolt Hole Center Spacing | 5 in, 127 mm |
| I.D. | 10.98 in, 279 mm |
| Weight | 2.22 LB |
| EAN or UPC | 742330006207 |
| Width | 1.26 in, 32 mm |
| Bolt Hole Circle Diameter | 0.43 in, 11 mm |
| Center Height | 6.12 in, 155.4 mm |
| Bolt Hole Center Spacing | 5 in, 127 mm |
| I.D. | 10.98 in, 279 mm |
| Weight | 2.22 LB |
| EAN or UPC | 742330006207 |