- 8 in Inside Diameter
| Bolt Hole Center Spacing | 4.25 in, 107.9 mm |
| I.D. | 8 in, 203.2 mm |
| Center Height | 4.5 in, 114.3 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Width | 0.98 in, 25 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330006214 |
| Bolt Hole Center Spacing | 4.25 in, 107.9 mm |
| I.D. | 8 in, 203.2 mm |
| Center Height | 4.5 in, 114.3 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Width | 0.98 in, 25 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330006214 |