- 7.01 in Inside Diameter
| Center Height | 4.13 in, 105 mm |
| Bolt Hole Center Spacing | 4.5 in, 114.3 mm |
| I.D. | 7.01 in, 178 mm |
| Width | 0.87 in, 22 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330006221 |
| Center Height | 4.13 in, 105 mm |
| Bolt Hole Center Spacing | 4.5 in, 114.3 mm |
| I.D. | 7.01 in, 178 mm |
| Width | 0.87 in, 22 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330006221 |