- 4.02 in Inside Diameter
| I.D. | 4.02 in, 102 mm |
| Bolt Hole Circle Diameter | 0.31 in, 8 mm |
| Width | 0.75 in, 19 mm |
| Bolt Hole Center Spacing | 2.5 in, 63.5 mm |
| Center Height | 2.56 in, 65 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330006245 |
| I.D. | 4.02 in, 102 mm |
| Bolt Hole Circle Diameter | 0.31 in, 8 mm |
| Width | 0.75 in, 19 mm |
| Bolt Hole Center Spacing | 2.5 in, 63.5 mm |
| Center Height | 2.56 in, 65 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330006245 |