- 6.5 in Inside Diameter
| Bolt Hole Center Spacing | 3.75 in, 95.3 mm |
| Center Height | 3.9 in, 99 mm |
| I.D. | 6.5 in, 165 mm |
| Bolt Hole Circle Diameter | 0.41 in, 10.4 mm |
| Width | 0.87 in, 22 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330006252 |
| Bolt Hole Center Spacing | 3.75 in, 95.3 mm |
| Center Height | 3.9 in, 99 mm |
| I.D. | 6.5 in, 165 mm |
| Bolt Hole Circle Diameter | 0.41 in, 10.4 mm |
| Width | 0.87 in, 22 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330006252 |