- 12.99 in Inside Diameter
| Center Height | 7.24 in, 184 mm |
| I.D. | 12.99 in, 330 mm |
| Bolt Hole Center Spacing | 6 in, 152.4 mm |
| Width | 1.5 in, 38 mm |
| Bolt Hole Circle Diameter | 0.41 in, 10.4 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330006306 |
| Center Height | 7.24 in, 184 mm |
| I.D. | 12.99 in, 330 mm |
| Bolt Hole Center Spacing | 6 in, 152.4 mm |
| Width | 1.5 in, 38 mm |
| Bolt Hole Circle Diameter | 0.41 in, 10.4 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330006306 |