- Primary Filter
| Element Description | Air Primary |
| Length | 8 in, 203.2 mm |
| Inner Diameter (in) | 4.22 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 173.74 |
| Length (in) | 8 |
| Length (mm) | 203.2 |
| Bolt Hole Diameter (in) | 1.26 in |
| Outer Diameter (in) | 6.84 |
| Bolt Hole Diameter (mm) | 32 mm |
| Outside Dia. | 6.84 in, 173.74 mm |
| Inner Diameter (mm) | 107.19 |
| O.D. | 6.84 in, 173.74 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Type | Primary |
| I.D. | 4.22 in, 107.19 mm |
| Bolt Hole Diameter | 1.26 in, 32 mm |
| Style | Round |
| Weight | 2.4 LB |
| EAN or UPC | 742330006351 |
-
Prop 65


