- Primary Filter
| Outer Diameter (in) | 9.22 |
| Outside Dia. | 9.22 in, 234.19 mm |
| Inner Diameter (in) | 6.59 |
| Length (in) | 10 |
| Length | 10 in, 254 mm |
| Length (mm) | 254 |
| Outer Diameter (mm) | 234.19 |
| Inner Diameter (mm) | 167.39 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Type | Primary |
| I.D. | 6.59 in, 167.39 mm |
| O.D. | 9.22 in, 234.19 mm |
| Media Type | Cellulose |
| Style | Round |
| Efficiency | 99.9 |
| Weight | 3.6 LB |
| EAN or UPC | 742330006375 |

