- Primary Filter
| Outer Diameter (mm) | 264.16 |
| Outside Dia. | 10.4 in, 264.16 mm |
| Length | 12 in, 304.8 mm |
| Inner Diameter (mm) | 197.87 |
| Length (mm) | 304.8 |
| Length (in) | 12 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 7.79 |
| Outer Diameter (in) | 10.4 |
| Media Type | Cellulose |
| Type | Primary |
| O.D. | 10.4 in, 264.16 mm |
| Efficiency | 99.9 |
| Style | Round |
| I.D. | 7.79 in, 197.87 mm |
| Weight | 4.7 LB |
| EAN or UPC | 742330006382 |

