Product details
- 14.65 in Inside Diameter
- 15.2 in Outside Diameter
Specifications
I.D. | 14.65 in, 372 mm |
O.D. | 15.2 in, 386 mm |
Weight | 0.5 LB |
EAN or UPC | 742330006573 |
Have an account? Sign in
I.D. | 14.65 in, 372 mm |
O.D. | 15.2 in, 386 mm |
Weight | 0.5 LB |
EAN or UPC | 742330006573 |