- Primary Filter
| Element Description | Air Primary |
| Outer Diameter (mm) | 213.36 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 146.81 |
| Length (mm) | 228.6 |
| Length (in) | 9 |
| Outer Diameter (in) | 8.4 |
| Bolt Hole Diameter (in) | 0.53 in |
| Outside Dia. | 8.4 in, 213.36 mm |
| Inner Diameter (in) | 5.78 |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Length | 9 in, 228.6 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| O.D. | 8.4 in, 213.36 mm |
| Style | Round |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| I.D. | 5.78 in, 146.81 mm |
| Weight | 2.5 LB |
| EAN or UPC | 742330006627 |

