Skip to content Skip to navigation menu
Bowl Assembly

P020344

Bowl Assembly
Item #100177586
  • 7.5 in Inside Diameter
  • 11.93 in Outside Diameter
Bowl Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.5 in Inside Diameter
  • 11.93 in Outside Diameter
I.D. 7.5 in, 190.5 mm
Length 4.25 in, 108 mm
O.D. 11.93 in, 303 mm
Weight 0.91 LB
EAN or UPC 742330006887
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison