- Primary Filter
| Bolt Hole Diameter (in) | 0.72 in |
| Outer Diameter (mm) | 318.2 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 27.13 |
| Outside Dia. | 12.53 in, 318.2 mm |
| Bolt Hole Diameter (mm) | 18.26 mm |
| Outer Diameter (in) | 12.53 |
| Inner Diameter (in) | 7.54 |
| Overall Length (mm) | 689.2 |
| Length | 26.88 in, 682.8 mm |
| Length (in) | 26.88 |
| Inner Diameter (mm) | 191.4 |
| Length (mm) | 682.8 |
| Overall Length | 27.13 in, 689.2 mm |
| Style | Round |
| Type | Primary |
| I.D. | 7.54 in, 191.4 mm |
| Bolt Hole Diameter | 0.72 in, 18.26 mm |
| O.D. | 12.53 in, 318.2 mm |
| Media Type | Cellulose |
| Weight | 14.2 LB |
| EAN or UPC | 742330125922 |

