- Safety Filter
| Length (in) | 25.38 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 7.37 |
| Outer Diameter (mm) | 187.1 |
| Length | 25.38 in, 644.7 mm |
| Inner Diameter (in) | 6.13 |
| Inner Diameter (mm) | 155.8 |
| Length (mm) | 644.7 |
| Outside Dia. | 7.37 in, 187.1 mm |
| Style | Round |
| Media Type | Safety |
| I.D. | 6.13 in, 155.8 mm |
| Type | Safety |
| O.D. | 7.37 in, 187.1 mm |
| Weight | 4.96 LB |
| EAN or UPC | 742330125939 |

