- Adapter
| Length | 0.98 in, 25 mm |
| Inlet Diameter | 0.16 in, 4 mm |
| Diameter | 0.43 in, 11 mm |
| Height | 0.43 in, 11 mm |
| Outlet Diameter | 0.16 in, 4 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330006917 |
| Length | 0.98 in, 25 mm |
| Inlet Diameter | 0.16 in, 4 mm |
| Diameter | 0.43 in, 11 mm |
| Height | 0.43 in, 11 mm |
| Outlet Diameter | 0.16 in, 4 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330006917 |