Product details
- Cap
Specifications
Thread Size | 1/8-27 NPT |
Length | 0.5 in, 12.7 mm |
Width | 0.56 in, 14.3 mm |
Weight | 0.001 LB |
EAN or UPC | 742330006924 |
Have an account? Sign in
Thread Size | 1/8-27 NPT |
Length | 0.5 in, 12.7 mm |
Width | 0.56 in, 14.3 mm |
Weight | 0.001 LB |
EAN or UPC | 742330006924 |