Product details
- Gasket
Specifications
Gasket I.D. | 4 in, 101.6 mm |
Gasket O.D. | 8.54 in, 217 mm |
Weight | 0.001 LB |
EAN or UPC | 742330006948 |
Have an account? Sign in
Gasket I.D. | 4 in, 101.6 mm |
Gasket O.D. | 8.54 in, 217 mm |
Weight | 0.001 LB |
EAN or UPC | 742330006948 |