Product details
- Gasket
Specifications
Gasket O.D. | 15.87 in, 403 mm |
Gasket I.D. | 15.12 in, 384 mm |
Weight | 0.3 LB |
EAN or UPC | 742330006955 |
Have an account? Sign in
Gasket O.D. | 15.87 in, 403 mm |
Gasket I.D. | 15.12 in, 384 mm |
Weight | 0.3 LB |
EAN or UPC | 742330006955 |