- Primary Filter
| Outside Dia. | 7.93 in, 201.42 mm |
| Inner Diameter (in) | 3.58 |
| Minor OD (mm) | 13 |
| Inner Diameter (mm) | 91 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Minor OD (in) | 0.51 |
| Outer Diameter (mm) | 201.42 |
| Length | 12.01 in, 305 mm |
| Family | FWB |
| Length (in) | 12.01 |
| Outer Diameter (in) | 7.93 |
| Length (mm) | 305 |
| I.D. | 3.58 in, 91 mm |
| Minor OD | 0.51 in, 13 mm |
| Efficiency | 99.9 |
| O.D. | 7.93 in, 201.42 mm |
| Type | Primary |
| Style | Finned |
| Media Type | Cellulose |
| Weight | 1.8 LB |
| EAN or UPC | 742330007082 |
-
Prop 65


