- Reducer Hump
| Material | Rubber |
| Length | 5 in, 127 mm |
| Inner Diameter 2 | 3.5 in, 88.9 mm |
| I.D. | 3 in, 76.2 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330007181 |
| Material | Rubber |
| Length | 5 in, 127 mm |
| Inner Diameter 2 | 3.5 in, 88.9 mm |
| I.D. | 3 in, 76.2 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330007181 |