- Reducer Hump
| Material | Rubber |
| Inner Diameter 2 | 4 in, 101.6 mm |
| Length | 5.25 in, 133.4 mm |
| I.D. | 2.99 in, 76 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330007198 |
| Material | Rubber |
| Inner Diameter 2 | 4 in, 101.6 mm |
| Length | 5.25 in, 133.4 mm |
| I.D. | 2.99 in, 76 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330007198 |