- Reducer Hump
| Material | Rubber |
| I.D. | 3.5 in, 88.9 mm |
| Length | 5.25 in, 133.4 mm |
| Inner Diameter 2 | 4 in, 101.6 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330007204 |
| Material | Rubber |
| I.D. | 3.5 in, 88.9 mm |
| Length | 5.25 in, 133.4 mm |
| Inner Diameter 2 | 4 in, 101.6 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330007204 |