- Reducer Hump
| Inner Diameter 2 | 5 in, 127 mm |
| Length | 6 in, 152.4 mm |
| I.D. | 4 in, 101.6 mm |
| Material | Rubber |
| Weight | 1.1 LB |
| EAN or UPC | 742330007211 |
| Inner Diameter 2 | 5 in, 127 mm |
| Length | 6 in, 152.4 mm |
| I.D. | 4 in, 101.6 mm |
| Material | Rubber |
| Weight | 1.1 LB |
| EAN or UPC | 742330007211 |