- Reducer Hump
| I.D. | 6 in, 152.4 mm |
| Material | Rubber |
| Inner Diameter 2 | 5.5 in, 139.7 mm |
| Length | 6 in, 152.4 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330007228 |
| I.D. | 6 in, 152.4 mm |
| Material | Rubber |
| Inner Diameter 2 | 5.5 in, 139.7 mm |
| Length | 6 in, 152.4 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330007228 |