Product details
- Gasket
Specifications
Gasket O.D. | 9.49 in, 241 mm |
Gasket I.D. | 9.13 in, 232 mm |
Weight | 0.6 LB |
EAN or UPC | 742330007280 |
Have an account? Sign in
Gasket O.D. | 9.49 in, 241 mm |
Gasket I.D. | 9.13 in, 232 mm |
Weight | 0.6 LB |
EAN or UPC | 742330007280 |