- Engine Filter
| Width (mm) | 495 |
| Length | 19.49 in, 495 mm |
| Length (in) | 19.49 |
| Length (mm) | 495 |
| Width | 19.49 in, 495 mm |
| Height (mm) | 65.2 |
| Width (in) | 19.49 |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 2.57 |
| Height | 2.57 in, 65.2 mm |
| Style | Panel |
| Media Type | Cellulose |
| Type | Engine |
| Efficiency | 99.9 |
| Weight | 4.4 LB |
| EAN or UPC | 742330007426 |
-
Prop 65


