Product details
- Filter
Specifications
Diameter | 5.65 in, 143.5 mm |
Height | 1.5 in, 38 mm |
Weight | 0.3 LB |
EAN or UPC | 742330007464 |
Have an account? Sign in
Diameter | 5.65 in, 143.5 mm |
Height | 1.5 in, 38 mm |
Weight | 0.3 LB |
EAN or UPC | 742330007464 |