- Reducer Hump
| Material | Rubber |
| Length | 4.5 in, 114.3 mm |
| I.D. | 2.5 in, 63.5 mm |
| Inner Diameter 2 | 3 in, 76.2 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330007532 |
| Material | Rubber |
| Length | 4.5 in, 114.3 mm |
| I.D. | 2.5 in, 63.5 mm |
| Inner Diameter 2 | 3 in, 76.2 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330007532 |