- Reducer
| Length | 2.5 in, 63.5 mm |
| Inner Diameter 2 | 2 in, 50.8 mm |
| I.D. | 1.75 in, 44.4 mm |
| Material | Rubber |
| Weight | 0.2 LB |
| EAN or UPC | 742330007563 |
| Length | 2.5 in, 63.5 mm |
| Inner Diameter 2 | 2 in, 50.8 mm |
| I.D. | 1.75 in, 44.4 mm |
| Material | Rubber |
| Weight | 0.2 LB |
| EAN or UPC | 742330007563 |